Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 25 PK

  • Mfr # 77222

  • Zoro # G402526419


product price:  $6.99
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/32 in
System of Measurement
Inch
Inside Diameter
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77222
Zoro #
G402526419
UPC #
738287772227
Country of Origin
United States

Dimensions

For Screw Size
#14
Outside Diameter
3/8 in
Minimum Thickness
1/32 in
Inside Diameter
17/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Safety

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.