Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 4 PK

  • Mfr # 77208

  • Zoro # G302526434


product price: $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
27 mm
Minimum Thickness
1.50 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77208
Zoro #
G302526434
UPC #
738287772081
Country of Origin
United States

Dimensions

For Screw Size
18 mm
Outside Diameter
27 mm
Minimum Thickness
1.50 mm
Inside Diameter
18 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Style
Safety

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.