
Split Lock Washer, For Screw Size 27/64 in Steel, Zinc Plated Finish, 20 PK
Mfr # 77224
Zoro # G502526326
product price:Â $8.65
/pk 20, $0.43/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/16 in
System of Measurement
Inch
Inside Diameter
27/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77224
Zoro #
G502526326
UPC #
738287772241
Country of Origin
United States
Dimensions
For Screw Size
27/64 in
Outside Diameter
5/8 in
Minimum Thickness
1/16 in
Inside Diameter
27/64 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Safety
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.