Split Lock Washer, For Screw Size 3/8 in Steel, Black Zinc Finish, 25 PK

  • Mfr # 932871

  • Zoro # G002526383


product price:  $4.55
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.65

Key Features

Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Inside Diameter
3/8 in
Style
Medium Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932871
Zoro #
G002526383
UPC #
719199328719
Country of Origin
Unknown

Dimensions

For Screw Size
3/8 in
Inside Diameter
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.