
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 15 PK
Mfr # 39824
Zoro # G102526368
product price:Â $11.39
/pk 15, $0.76/eaKey Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1/2 in
Minimum Thickness
1/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39824
Zoro #
G102526368
UPC #
738287398243
Country of Origin
United States
Dimensions
For Screw Size
3/8 in
Outside Diameter
1/2 in
Minimum Thickness
1/32 in
Inside Diameter
3/8 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Style
Wavy
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.