Split Lock Washer, For Screw Size 4 mm 18-8 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 69591

  • Zoro # G402526358


product price: $5.95
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.90

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
4 mm
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69591
Zoro #
G402526358
UPC #
738287695915
Country of Origin
China

Dimensions

For Screw Size
4 mm
Outside Diameter
7.6 mm
Minimum Thickness
0.90 mm
Inside Diameter
4 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
A2
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.