Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 100 PK

  • Mfr # 06856

  • Zoro # G302526588


product price: $3.75
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.25

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
7.6 mm
Minimum Thickness
1 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06856
Zoro #
G302526588
UPC #
738287068566
Country of Origin
China

Dimensions

For Screw Size
4 mm
Outside Diameter
7.6 mm
Minimum Thickness
1 mm
Inside Diameter
4 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 8
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.