
Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 50 PK
Mfr # 73703
Zoro # G802526422
product price:Â $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Standards
DIN 127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73703
Zoro #
G802526422
UPC #
738287737035
Country of Origin
China
Dimensions
For Screw Size
5 mm
Outside Diameter
9.2 mm
Minimum Thickness
1.20 mm
Inside Diameter
5 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127
System of Measurement
Metric
Material Grade/Class
Class 8
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.