Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 5/16 in Steel, Black Chrome Finish, 12 PK

  • Mfr # 34427

  • Zoro # G302526304


product price: $15.35
/pk 12, $1.28/ea

Key Features

Material
Steel
Finish
Black Chrome
Outside Diameter
19/32 in
Minimum Thickness
3/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34427
Zoro #
G302526304
UPC #
738287344271
Country of Origin
China

Dimensions

For Screw Size
5/16 in
Outside Diameter
19/32 in
Minimum Thickness
3/32 in
Inside Diameter
5/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.