CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK

  • Mfr # 08228

  • Zoro # G802513194

CAD Available

product price:  $19.55
/pk 50, $0.39/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
3/64 in
System of Measurement
Inch
Inside Diameter
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08228
Zoro #
G802513194
UPC #
738287082289
Country of Origin
China

Dimensions

For Screw Size
5/16 in
Outside Diameter
1-7/64 in
Minimum Thickness
3/64 in
Inside Diameter
11/32 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Pronged

Description

A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.