Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 120 PK

  • Mfr # 61941

  • Zoro # G802526446


product price: $8.99
/pk 120, $0.07/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/32 in
System of Measurement
Inch
Inside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61941
Zoro #
G802526446
UPC #
738287619416
Country of Origin
China

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Inside Diameter
1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Application
Nuts and Bolts
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.