Split Lock Washer, For Screw Size 7 mm Steel, Zinc Plated Finish, 25 PK

  • Mfr # 73705

  • Zoro # G702526423


product price: $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
13 mm
Minimum Thickness
2.10 mm
Standards
DIN 127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73705
Zoro #
G702526423
UPC #
738287737059
Country of Origin
China

Dimensions

For Screw Size
7 mm
Outside Diameter
13 mm
Minimum Thickness
2.10 mm
Inside Diameter
7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127
System of Measurement
Metric
Material Grade/Class
Class 8
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.