
Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK
Mfr # 50722
Zoro # G002526352
product price:Â $5.55
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.10
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/8 in
System of Measurement
Inch
Inside Diameter
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50722
Zoro #
G002526352
UPC #
738287507225
Country of Origin
China
Dimensions
For Screw Size
7/16 in
Outside Diameter
25/32 in
Minimum Thickness
1/8 in
Inside Diameter
7/16 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Application
Nuts and Bolts
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.