Zoro Homepage

Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 6 PK

  • Mfr # 35467

  • Zoro # G602526417


product price: $6.95
/pk 6, $1.16/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Steel
Finish
Galvanized
Minimum Thickness
1/4 in
System of Measurement
Inch
Inside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35467
Zoro #
G602526417
UPC #
738287354676
Country of Origin
China

Dimensions

For Screw Size
7/8 in
Outside Diameter
1-15/32 in
Minimum Thickness
1/4 in
Inside Diameter
7/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.