
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 5 PK
Mfr # 08223
Zoro # G602526394
product price:Â $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
7/8 in
Outside Diameter
1-15/32 in
Minimum Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08223
Zoro #
G602526394
UPC #
738287082234
Country of Origin
China
Dimensions
For Screw Size
7/8 in
Outside Diameter
1-15/32 in
Minimum Thickness
1/4 in
Inside Diameter
7/8 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Application
Nuts and Bolts
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.