CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK

  • Mfr # 77203

  • Zoro # G402526471

CAD Available

product price:  $10.19
/pk 25, $0.41/ea
Sold in multiples of 2 for $20.38

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
13 mm
Minimum Thickness
0.80 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77203
Zoro #
G402526471
UPC #
738287772036
Country of Origin
United States

Dimensions

For Screw Size
8 mm
Outside Diameter
13 mm
Minimum Thickness
0.80 mm
Inside Diameter
8 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Style
Safety

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.