
Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 15 PK
Mfr # 65526
Zoro # G002526284
product price:Â $9.15
/pk 15, $0.61/eaKey Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
9/16 in
Outside Diameter
31/32 in
Minimum Thickness
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65526
Zoro #
G002526284
UPC #
738287655261
Country of Origin
China
Dimensions
For Screw Size
9/16 in
Outside Diameter
31/32 in
Minimum Thickness
5/32 in
Inside Diameter
9/16 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Application
Nuts and Bolts
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.