Zoro Homepage

Split Lock Washer, Steel, Black Oxide Finish, 20 PK

  • Mfr # 34248

  • Zoro # G302526267


product price: $3.89
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Hardness
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34248
Zoro #
G302526267
UPC #
738287342482
Country of Origin
China

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Hardness
Grade 2

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.