Zoro Homepage

Split Lock Washer, Steel, Zinc Finish, 25 PK

  • Mfr # 39822

  • Zoro # G402526440


product price: $18.35
/pk 25, $0.73/ea

Key Features

Material
Steel
Finish
Zinc
System of Measurement
Inch
Style
Wavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39822
Zoro #
G402526440
UPC #
738287398229
Country of Origin
United States

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc
System of Measurement
Inch
Style
Wavy

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.