Zoro Homepage

Split Lock Washer, Steel, Zinc Finish, 8 PK

  • Mfr # 77206

  • Zoro # G702526515


product price: $5.79
/pk 8, $0.72/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Steel
Finish
Zinc
System of Measurement
Metric
Style
Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77206
Zoro #
G702526515
UPC #
738287772067
Country of Origin
United States

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc
System of Measurement
Metric
Style
Safety

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.