Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Rivet, 5/32 in Dia., 5/8 in L, Steel Body, 60 PK

  • Mfr # 61873

  • Zoro # G202506918


product price: $20.39
/pk 60, $0.34/ea

Key Features

Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Rivet Dia.
5/32 in
Rivet Length
5/8 in
Rivet Standards
Not Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61873
Zoro #
G202506918
UPC #
738287618730
Country of Origin
United States

Dimensions

Rivet Dia.
5/32 in
Rivet Length
5/8 in
Length 1
5/8"

Details

Item
Split Rivet
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Rivet Standards
Not Listed
System of Measurement
Inch
Type
Split Rivet

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.