
Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK
Mfr # 39746
Zoro # G002506910
product price:Â $6.69
/pk 8, $0.84/ea
Sold in multiples of 2 for $13.38
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39746
Zoro #
G002506910
UPC #
738287397468
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3"
Diameter
1/4"
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Square Head Bolt
Head Type
External Square
Head Style
Square (3/8" Wrench)
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.