Square U-Bolt, 3/8"-16, 3 in W, 4 in H, Zinc Plated Steel, 10 PK

  • Mfr # 52283

  • Zoro # G302506078


product price:  $34.25
/pk 10, $3.43/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Inside Width/Diameter
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52283
Zoro #
G302506078
UPC #
738287522839
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Inside Height
4 in
Inside Width/Diameter
3 in

Details

Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.