Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Crown Cap Nut, M6-1.00, Steel, Chrome Plated, 10 PK

  • Mfr # 74566

  • Zoro # G602519235


product price: $19.99
/pk 10, $2.00/ea

Key Features

Material
Steel
Profile
Standard Crown
Finish
Chrome Plated
Material Grade/Class
Class 8
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74566
Zoro #
G602519235
UPC #
738287745665
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Thickness
12mm
Diameter 2
11mm

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Chrome Plated
Material Grade/Class
Class 8
Standards
DIN 1587
System of Measurement
Metric
Driver Type
#10 Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.