
Thread Cutting Screw, #6 x 1/2 in, Steel Pan Head Slotted Drive, 48 PK
Mfr # 61502
Zoro # G502506373
product price:Â $8.15
/pk 48, $0.17/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Length 1
1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61502
Zoro #
G502506373
UPC #
738287615029
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Length 1
1/2"
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.