Thumb Screw, #10-24 Thread Size, Spade, Stainless Steel, 3/4 in Lg, 8 PK

  • Mfr # 31703

  • Zoro # G402506244


product price:  $25.79
/pk 8, $3.22/ea

Key Features

Thread Size
#10-24
Head Shape
Spade
Material
Stainless Steel
System of Measurement
Inch
Head Type
Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31703
Zoro #
G402506244
UPC #
738287317039
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Diameter
#10
Length 1
3/4"

Details

Head Shape
Spade
Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade
Hardness
18-8

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products