Thumb Screw, 3/8"-16 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 3 PK

  • Mfr # 31714

  • Zoro # G202506192


product price:  $24.99
/pk 3, $8.33/ea

Key Features

Thread Size
3/8"-16
Head Shape
Spade
Material
Stainless Steel
Head Type
Spade
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31714
Zoro #
G202506192
UPC #
738287317145
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Length 1
1-1/2"
Diameter
3/8"

Details

Head Shape
Spade
Material
Stainless Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Hardness
18-8

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.