Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 4 PK

  • Mfr # 60518

  • Zoro # G402506213


product price:  $10.79
/pk 4, $2.70/ea

Key Features

Thread Size
3/8"-16
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60518
Zoro #
G402506213
UPC #
738287605181
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Diameter
3/8"
Length 1
1-1/2"

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products