Thumb Screw, #8-32 Thread Size, Nickel Plated Steel, 1/2 in Lg, 25 PK

  • Mfr # 76144

  • Zoro # G202527715


product price:  $8.95
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.90

Key Features

Thread Size
#8-32
Fastener Length
1/2 in
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76144
Zoro #
G202527715
UPC #
738287761443
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Diameter
#8
Length 1
1/2"

Details

Material
Steel
Finish
Nickel Plated
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

A knurled screw is designed to be tightened by hand without the use of a tool.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products