Thumb Screw, M1.25 Thread Size, Zinc Plated Steel, 30 mm Lg, 4 PK

  • Mfr # 31376

  • Zoro # G902506249


product price: $20.69
/pk 4, $5.17/ea

Key Features

Thread Size
M1.25
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Length 1
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31376
Zoro #
G902506249
UPC #
738287313765
Country of Origin
China

Dimensions

Thread Size
M1.25
Fastener Length
30 mm
Length 1
30mm
Diameter
8mm

Details

Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Metric

Description

A thumb screw is a threaded fastener designed to be twisted into a tapped hole by hand without the use of tools.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.