
Toggle Bolt, 3/4" L, Steel, 100 PK
Mfr # 04110
Zoro # G602529043
product price: $26.19
/pk 100, $0.26/eaKey Features
Anchor Diameter
1/16"
Anchor Length
3/4"
Thread Size
#32
Material
Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04110
Zoro #
G602529043
UPC #
738287041101
Country of Origin
China
Dimensions
Anchor Diameter
1/16"
Anchor Length
3/4"
Thread Size
#32
Usable Length
3/4 in
Diameter
1/16"
Length 1
3/4"
Details
Item
Toggle Bolt
Material
Steel
Finish
Zinc
Style
Spring Toggle Wing
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.