Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Steel, Zinc Plated Finish, 20 PK

  • Mfr # 73727

  • Zoro # G802526514


product price: $8.55
/pk 20, $0.43/ea

Key Features

Material
Steel
Finish
Zinc Plated
Fits Bolt Sizes
10 mm
Outside Dia.
21 mm
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73727
Zoro #
G802526514
UPC #
738287737271
Country of Origin
China

Dimensions

Fits Bolt Sizes
10 mm
Outside Dia.
21 mm
Thickness
1 mm
Inside Dia.
10 mm

Details

Item
Wave Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 137B
System of Measurement
Metric
Specifications
DIN 137B
Washer Material Grade
Class 8

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.