Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Steel, Zinc Plated Finish, 3 PK

  • Mfr # 73734

  • Zoro # G302526441


product price: $7.75
/pk 3, $2.58/ea
Sold in multiples of 2 for $15.50

Key Features

Material
Steel
Finish
Zinc Plated
Outside Dia.
36 mm
Thickness
1.7 mm
Standards
DIN 137B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73734
Zoro #
G302526441
UPC #
738287737349
Country of Origin
China

Dimensions

Fits Bolt Sizes
20 mm
Outside Dia.
36 mm
Thickness
1.7 mm
Inside Dia.
21 mm

Details

Item
Wave Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 137B
System of Measurement
Metric
Specifications
DIN 137B
Washer Material Grade
Class 8

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.