Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Wave Washer, Steel, Zinc Plated Finish, 30 PK

  • Mfr # 73726

  • Zoro # G902526421

CAD Available

product price: $8.99
/pk 30, $0.30/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Dia.
15 mm
Thickness
0.6 mm
Standards
DIN 137B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73726
Zoro #
G902526421
UPC #
738287737264
Country of Origin
China

Dimensions

Fits Bolt Sizes
8 mm
Outside Dia.
15 mm
Thickness
0.6 mm
Inside Dia.
8 mm

Details

Item
Wave Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 137B
System of Measurement
Metric
Specifications
DIN 137B
Washer Material Grade
Class 8
CAD Available
Yes

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.