Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Washer, Steel, Zinc Plated Finish, 40 PK

  • Mfr # 73725

  • Zoro # G902526483


product price: $9.49
/pk 40, $0.24/ea

Key Features

Material
Steel
Finish
Zinc Plated
Fits Bolt Sizes
7 mm
Outside Dia.
14 mm
Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73725
Zoro #
G902526483
UPC #
738287737257
Country of Origin
China

Dimensions

Fits Bolt Sizes
7 mm
Outside Dia.
14 mm
Thickness
0.8 mm
Inside Dia.
7 mm

Details

Item
Wave Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 137B
System of Measurement
Metric
Specifications
DIN 137B
Washer Material Grade
Class 8

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.