
Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated
Mfr # 4127
Zoro # G407372899
product price: $46.79
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
1/2"
Overall Length
2-3/4"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4127
Zoro #
G407372899
UPC #
738287041279
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
2-3/4"
Details
Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Description
MIDWEST FASTENER Concrete Wedge Anchor, 12 in Dia, 234 in L, Zinc, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.