
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated
Mfr # 4125
Zoro # G407372998
product price: $58.89
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/8"
Overall Length
3-3/4"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4125
Zoro #
G407372998
UPC #
738287041255
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
3-3/4"
Details
Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Description
MIDWEST FASTENER Concrete Wedge Anchor, 38 in Dia, 334 in L, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.