
Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 04133
Zoro # G902505709
product price:Â $22.89
/pk 10, $2.29/eaKey Features
Compatible Material
Concrete; Brick
Anchor Diameter
5/8"
Overall Length
3-1/2"
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04133
Zoro #
G902505709
UPC #
738287041330
Country of Origin
China
Dimensions
Anchor Diameter
5/8"
Overall Length
3-1/2"
Length 1
3-1/2"
Diameter
5/8"
Drill Size
5/8"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Material
Steel
Finish
Zinc Plated
Application
Concrete|Stone
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.