Shop MIDWEST FASTENER
See all product information
Create Account
Without Chain, Steel, 5 PK
- Mfr # 36483
- Zoro # G102508661
product price:Â
$
10.19
/pk of 5, $2.04/ea
Key Features
Pin Type
Without Chain
Material
Steel
Finish
Zinc Yellow
Style
Square
Length
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36483
- Zoro #
- G102508661
- UPC #
- 738287364835
- Country of Origin
- India
- Pin Type
- Without Chain
- Material
- Steel
- Finish
- Zinc Yellow
- Style
- Square
Dimensions
- Length
- 2-3/8 in
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.