Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #0, 1/4 in, Plain Brass Flat Head Slotted Drive, 40 PK

  • Mfr # 34621

  • Zoro # G902504870


product price: $6.85
/pk 40, $0.17/ea
Sold in multiples of 2 for $13.70

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Type
Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34621
Zoro #
G902504870
UPC #
738287346213
Country of Origin
China

Dimensions

Screw Size
#0
Fastener Length
1/4 in
Thread Length
Partial
Diameter
#0
Length 1
1/4"

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.