Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #10, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK

  • Mfr # 61655

  • Zoro # G902505105


product price: $24.55
/pk 40, $0.61/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61655
Zoro #
G902505105
UPC #
738287616552
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1 in
Thread Length
Partial
Diameter
#10
Length 1
1"
Drill Size
3/32" Hole

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.