Shop MIDWEST FASTENER
See all product information
Create Account
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive
- Mfr # 2582
- Zoro # G507372836
product price:Â
$
19.15
/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
3 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2582
- Zoro #
- G507372836
- UPC #
- 738287025828
- Country of Origin
- United States
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
- Drive Size
- 3 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Description
MIDWEST FASTENER Screw, Thread Size 10, Thread Type Coarse, Thread Length 34 in, 2 in L, Head Type Flat, Drive Type Phillips, Drive Size 3, Point Type Sharp, Steel, Zinc, Applicable Materials Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.