Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive

  • Mfr # 2593

  • Zoro # G807373014


product price:  $14.55
/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2593
Zoro #
G807373014
UPC #
738287025934
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

MIDWEST FASTENER Screw, Thread Size 12, Thread Type Coarse, Thread Length 34 in, 112 in L, Head Type Flat, Drive Type Phillips, Drive Size 3, Point Type Sharp, Steel, Zinc, Applicable Materials Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.