
Shop MIDWEST FASTENER
See all product information
Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 30 PK
Mfr # 61023
Zoro # G302504784
product price:Â $8.29
/pk 30, $0.28/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61023
Zoro #
G302504784
UPC #
738287610239
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
3/8 in
Thread Length
Partial
Diameter
#12
Length 1
1-1/2"
Drill Size
7/64" Hole
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.