Wood Screw, #12, 1 in, Bronze Steel Flat Head Phillips Drive, 4 PK

  • Mfr # 931007

  • Zoro # G202504754


product price:  $6.79
/pk 4, $1.70/ea
Sold in multiples of 2 for $13.58

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Type
Wood Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
931007
Zoro #
G202504754
UPC #
719199310073
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
1 in
Thread Length
Partial
Length 1
1"
Diameter
#12

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Bronze
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.