Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK

  • Mfr # 61027

  • Zoro # G202504839


product price: $17.44
/pk 25, $0.70/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
3/8 in
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61027
Zoro #
G202504839
UPC #
738287610277
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
3/8 in
Thread Length
Partial
Diameter
#12
Length 1
1"
Drill Size
7/64" Hole

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp

Description

A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.