
Wood Screw, #12, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 4 PK
Mfr # 79166
Zoro # G202504822
product price:Â $5.41
/pk 4, $1.35/ea
Sold in multiples of 2 for $10.82
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Type
Wood Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79166
Zoro #
G202504822
UPC #
738287791662
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Thread Length
Partial
Diameter 1
#12
Diameter 2
7/16"
Length 1
2-1/2"
Drill Size
7/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Hardness
18-8
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.