
Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02600
Zoro # G602505177
product price:Â $33.79
/pk 100, $0.34/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02600
Zoro #
G602505177
UPC #
738287026009
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
4 in
Thread Length
Partial
Diameter
#12
Length 1
4"
Drill Size
7/64" Hole
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.