
Wood Screw, #3, 1/4 in, Plain Brass Round Head Slotted Drive, 30 PK
Mfr # 34636
Zoro # G902505129
product price: $5.39
/pk 30, $0.18/ea
Sold in multiples of 2 for $10.78
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Type
Wood Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34636
Zoro #
G902505129
UPC #
738287346367
Country of Origin
China
Dimensions
Screw Size
#3
Fastener Length
1/4 in
Thread Length
Partial
Diameter
#3
Length 1
1/4"
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Type
Wood Screw
Point Type
Sharp
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.