
Wood Screw, 3/4 in, 16 in, Hot Dipped Galvanized Steel Socket Head 10 PK
Mfr # 51982
Zoro # G602506181
product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns
Key Features
Socket Head
System of Measurement
Inch
Screw Size
3/4 in
Fastener Length
16 in
Material
Steel
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51982
Zoro #
G602506181
UPC #
738287519822
Country of Origin
China
Dimensions
Screw Size
3/4 in
Fastener Length
16 in
Diameter
3/4"
Length 1
16"
Square-Depth
5/32"
Details
System of Measurement
Inch
Head Type
Socket
Material
Steel
Finish
Hot Dipped Galvanized
Item
Wood Screw
Type
Timber Screw
Description
Timber screws are used to hold landscaping timber together, or for log home or pole barn construction. They can be installed with a cordless drill and unlike nails can be removed when needed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.